Beli oiless bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Straight Oilless Bushing
    Mulai

    Rp109.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  2. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp35.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  3. Non Brand Straight Oilless Bush Thin Wall Type
    Mulai

    Rp119.900

    Non Brand Straight Oilless Bush Thin Wall Type
    atribut:
    • Shape: Straight bush thin type
  4. OILES # 500SP Bush
    Mulai

    Rp449.900

    OILES # 500SP Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.It can be used without refueling.Demonstrates high performance in places with high load and low speed operation.It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.Has excellent chemical resistance and erosion resistance.* Do not use in seawater.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50 , Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98) (Is static permissible surface pressure)
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000) (Is static permissible surface pressure)
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1010, Periodic lubrication: 1990
    • Operating Temperature Range (°C): No lubrication: -40 to +300 Regular lubrication: -40 to +150
  5. OILES #500Sp Bush
    50%
    Mulai

    Rp439.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  6. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  7. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  8. OILES #500 SP Flange Bush
    Mulai

    Rp379.900

    OILES #500 SP Flange Bush
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50; Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/minute): No lubrication: 30; Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98); () Is static permissible surface pressure
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000); () Is static permissible surface pressure
    • Allowable PV Value (N/mm²): No lubrication: 1.65; Periodic lubrication: 3.25
    • Operating Temperature Range (°C): No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
  9. DAYTON Bushing (Busing/Bos)
    Mulai

    Rp18.900

    DAYTON Bushing (Busing/Bos)
    atribut:
    • UNSPSC: 31160000
  10. OILES Bushing Oil
    Mulai

    Rp579.900

    OILES Bushing Oil
    Deskripsi:
    This is a self-lubricating bearing that can be used without lubrication.It performs exceptionally well in applications involving high loads and low-speed motion.It exhibits excellent friction resistance even in areas where oil film formation is difficult, such as reciprocating motion, oscillating motion, and frequent starting and stopping.It has excellent chemical and corrosion resistance.Material:High-strength brass castings (with embedded solid lubricant)
    atribut:
    • Operating Temperature Range (°C): -40 to 300
  11. Non Brand Bushing with Oilless Flange
    Mulai

    Rp129.900

    Non Brand Bushing with Oilless Flange
    atribut:
    • Shape: Bushing with flange
  12. Non Brand Bush with Oilless Flange Carbon
    Mulai

    Rp249.900

    Non Brand Bush with Oilless Flange Carbon
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , regular lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200, regular lubrication: -40 to +150
    • Shape: Bush with flange carbon
  13. OILES Drymet Lf Bush
    42%
    Mulai

    Rp159.900

    OILES Drymet Lf Bush
    Deskripsi:
    It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
  14. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  15. NTN Inner Ring IR Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

  16. Non Brand Oil-Free Ejector Guide Bush
    Mulai

    Rp209.900

    Non Brand Oil-Free Ejector Guide Bush
    atribut:
    • Material: High-strength brass base, solid lubricant embedded
    • Allowable Maximum Speed V (m/s [m/minute]): No lubrication: 0.5 [30], regular lubrication: 1.0 [60]
    • Allowable Maximum Surface Pressure P (kgf/cm²): 29[296]
    • Allowable PV Value (N/mm² m/s) [kgf/cm² m/minute]: No lubrication: 1.65 [1000], regular lubrication: 3.25 [2000]
    • Operating Temperature Range (°C): No lubrication: -40 to +200, regular lubrication: -40 to +150
  17. Oiles Corporation Glitron F Bushings
    50%
    Mulai

    Rp68.900

    Oiles Corporation Glitron F Bushings
    atribut:
    • Material: Filling agent tetrafluoroethylene resin
    • Working Temperature: -200degrees to 200degrees
Daftar Harga oiless bushing Terbaru October 2026
Non Brand Straight Oilless BushingRp109.900
Oiles Corporation 500SP BushRp649.900
DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended DurabilityRp35.900
Non Brand Straight Oilless Bush Thin Wall TypeRp119.900
OILES # 500SP BushRp449.900
OILES #500Sp BushRp439.900
ASB Linear Bushing BearingRp12.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
OILES #500 SP Flange BushRp379.900
DAYTON Bushing (Busing/Bos)Rp18.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)